
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 12:42 PM.
| Attribute | Value |
|---|---|
| Number of Pieces | 19 |
| Height | 25mm (0.97in) |
| Width | 125mm (4.9in) |
| Depth | 59mm (2.3in) |
| EAN | 4099618396557 |
| Short bits and sockets for use in confined spaces |
| In a handy metal box - which can be conveniently carried in most pockets |
| Tools made of chrome-vanadium steel with a high-quality black surface |
| Box and ratchet with Reinhold Würth signature |
| Printed foam insert in carbon finish for stability and easy cleaning |
| Practical basic equipment for both workshop and mobile use |
| 1x finely toothed ratcheting wrench with quick one- handed operation for switching to clockwise and counter-clockwise rotation. |
| 1x each 1/4 inch hexagon socket 5, 6, 7, 8, 0, 11and 13 mm |
| 1x each 1/4 inch bit PH1, PH2 |
| 1x slotted 5.5 |
| 1x each hexagon socket 3, 4, 5 mm |
| 1x each TX10, 15, 20, 25, 30 |