
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Number of Pieces | 11 |
| EAN | 4056807712710 |
| Size foam section - 2.4.1 |
| Width x height x depth - 115 x 38 x 335 mm |
| Carbon appearance |
| 1/2 inch socket wrench insert, metric 4 mm; Length 60 mm - Art. No. 715.137040 |
| 1/2 inch socket wrench insert, metric 5 mm; Length 60 mm - Art. No. 715.137051 |
| 1/2 inch socket wrench insert, metric 6 mm; Length 60 mm - Art. No. 715.137060 |
| 1/2 inch socket wrench insert, metric 7 mm; Length 60 mm - Art. No. 715.13707 |
| 1/2 inch socket wrench insert, metric 8 mm; Length 60 mm - Art. No. 715.137080 |
| 1/2 inch socket wrench insert, metric 9 mm; Length 60 mm - Art. No. 071513709 |
| 1/2 inch socket wrench insert, metric 10 mm; Length 60 mm - Art. No. 715.137100 |
| 1/2 inch socket wrench insert, metric 12 mm; Length 60 mm - Art. No. 715.137120 |
| 1/2 inch socket wrench insert, metric 14 mm; Length 60 mm - Art. No. 715.13714 |
| 1/2 inch socket wrench insert, metric 17 mm; Length 60 mm - Art. No. 715.13717 |
| 1/2 inch socket wrench insert, metric 19 mm; Length 60 mm - Art. No. 715.13719 |
| (Foam) System insert 2.4.1, socket wrench 1/2 inch hexagon socket - Art. No. 0995905204 |
| 008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
| 008.WIOSS42 | WIOSS 42PCS | qty 1 |