SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH HEX

965.905204 - UNSPSC 27111703
0965905204961 1
German Engineered
SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH HEX SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH HEX
SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH HEX

Delivery

In stock delivery from our warehouses.

69.00 Promo Price : $69.00 $100.56
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 11
EAN 4056807712710

Features

Size foam section - 2.4.1
Width x height x depth - 115 x 38 x 335 mm
Carbon appearance

Contents

1/2 inch socket wrench insert, metric 4 mm; Length 60 mm - Art. No. 715.137040
1/2 inch socket wrench insert, metric 5 mm; Length 60 mm - Art. No. 715.137051
1/2 inch socket wrench insert, metric 6 mm; Length 60 mm - Art. No. 715.137060
1/2 inch socket wrench insert, metric 7 mm; Length 60 mm - Art. No. 715.13707
1/2 inch socket wrench insert, metric 8 mm; Length 60 mm - Art. No. 715.137080
1/2 inch socket wrench insert, metric 9 mm; Length 60 mm - Art. No. 071513709
1/2 inch socket wrench insert, metric 10 mm; Length 60 mm - Art. No. 715.137100
1/2 inch socket wrench insert, metric 12 mm; Length 60 mm - Art. No. 715.137120
1/2 inch socket wrench insert, metric 14 mm; Length 60 mm - Art. No. 715.13714
1/2 inch socket wrench insert, metric 17 mm; Length 60 mm - Art. No. 715.13717
1/2 inch socket wrench insert, metric 19 mm; Length 60 mm - Art. No. 715.13719
(Foam) System insert 2.4.1, socket wrench 1/2 inch hexagon socket - Art. No. 0995905204
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like