EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH TX

965.905201 - UNSPSC 27111703
0965905201961 1
German Engineered
SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH TX SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH TX
SYSTEM ASSORTMENT 2.4.1 SOCKET WRENCH 1/2 INCH TX

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 5:49 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 5:49 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 17
EAN 4056807712383

Features

Number of pieces in assortment/set – 17 PCS
Size foam section - 2.4.1
Width x height x depth - 115 x 38 x 335 mm
Carbon appearance

Contents

1/2-inch socket wrench insert, TX head E10; Length 40 mm - Art. No. 071513210
1/2-inch socket wrench insert, TX head E11; Length 40 mm - Art. No. 071513211
1/2-inch socket wrench insert, TX head E12; Length 40 mm - Art. No. 071513212
1/2-inch socket wrench insert, TX head E14; Length 40 mm - Art. No. 071513214
1/2-inch socket wrench insert, TX head E16; Length 40 mm - Art. No. 071513216
1/2-inch socket wrench insert, TX head E18; Length 40 mm - Art. No. 071513218
1/2-inch socket wrench insert, TX head E20; Length 40 mm - Art. No. 071513220
1/2-inch socket wrench insert, TX head E24; Length 40 mm - Art. No. 071513224
1/2“ socket wrench insert TX20; Length 60 mm - Art. No. 715.13320
1/2“ socket wrench insert TX25; Length 60 mm - Art. No. 715.13325
1/2“ socket wrench insert TX27; Length 60 mm - Art. No. 715.13327
1/2“ socket wrench insert TX30; Length 60 mm - Art. No. 715.13330
1/2“ socket wrench insert TX40; Length 60 mm - Art. No. 715.13340
1/2“ socket wrench insert TX45; Length 60 mm - Art. No. 715.13345
1/2“ socket wrench insert TX50; Length 60 mm - Art. No. 715.13350
1/2“ socket wrench insert TX55; Length 60 mm - Art. No. 715.13355
1/2“ socket wrench insert TX60; Length 60 mm - Art. No. 715.13360
Foam System insert 2.4.1, socket wrench 1/2 inch TX - Art. No. 0955905201
008.WIOSS42 WIOSS 42PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like