1/2" jointed handle 1/2IN-L490MM
712.130102
- UNSPSC 27111711
0712130102060 1
0712130102060 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 1:25 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 1:25 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 490 mm |
| Tip Size | 1/2 in |
| Handle Diameter | 35 mm |
| Head Width | 20 mm |
| EAN | 4038898384465 |
Features
| Standard: DIN 3122, ISO 3315 |
| Joint: Rotatable through 180°, head can be braked in any desired position |
| Correct, flexible operation even in obstructed areas |
| Powerful tightening |
| Version: Chrome-plated |
Documents & Videos
Customers Also Viewed
Questions & Answers
Q: Is a replacement head available? March 25, 2021
A: At this time we do not offer a replacement tip for this product.
