T-handle 1/2 inch
712.130201
- UNSPSC 27111711
0712130201060 1
0712130201060 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 10:24 PM.
Product Details
| Attribute | Value |
|---|---|
| Length | 295 mm |
| Tip Size | 1/2 in |
| Head Height | 25 mm |
| EAN | 4024835711234 |
Features
| Standard: DIN 3122, ISO 3315 |
| Sliding handle: Ball lock |
| Design: Chrome-plated |
| Application: T or L-handle |
Documents & Videos
