EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/4" FLEXIBLE EXTENSION

713.118116 - UNSPSC 27112832
0713118116961 1
1/4" FLEXIBLE EXTENSION 1/4" FLEXIBLE EXTENSION
1/4" FLEXIBLE EXTENSION

Delivery

In stock delivery from our warehouses.

Flexible Extension for working in hard to reach places

1/4" FLEXIBLE EXTENSION — 713.118116
  • Flexible extension 3/8 inch — 1952.001275
  • Flexible extension 1/2 inch — 1952.001276
  • 1/4" FLEXIBLE EXTENSION — 713.118116

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:34 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Drive Size 1/4 in
Drive Type Internal Square
Tip Size 1/4 in
Tip Type Outer square
Length 150 mm
EAN 4050382119070

Features

For fittings that are extremely difficult to access
For high torques applications
Drive with hinged design that enables "around the corner working"

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like