Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Pass-through ratchet L200MM

713.13001 - UNSPSC 27111711
071313001 060 1
German Engineered
Pass-through ratchet L200MM Pass-through ratchet L200MM
Pass-through ratchet L200MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:47 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 4:47 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Length 205 mm
EAN 4045727062203

Features

Round, compact head: 72 teeth, 5° angle of rotation
One-hand operation with reverse lever for clockwise and anti-clockwise rotation
Surface: chrome-plated, polished
Plastic handle
Extremely slim design

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like