1/4 STUBBY GEARLESS RATCHET
713.110111
- UNSPSC 27111711
0713110111061 1
0713110111061 1
Delivery
In stock delivery from our warehouses.
Promo Price : $19.00
$33.18
Units/package: 1
Units/package: 1
1/4 STUBBY GEARLESS RATCHET — 713.110111
- 1/4 STUBBY GEARLESS RATCHET — 713.110111
- 3/8 GEARLESS RATCHET- STUBBY — 713.120111
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 9:00 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 9:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/4 in |
| Overall Length | 77 mm |
| Length To Centre of Square | 93 mm |
| Head Thickness | 16 mm |
| Head Thickness Without Drive | 9 mm |
| Handle Diameter | 21 mm |
| Head Diameter | 14 mm |
| EAN | 4024835843287 |
Features
| Short handle with reversible square drive |
| Head: overrun, turning angle less than 3° |
| For tight spaces, e.g. engine compartments, motorcycles, tool making, fine mechanics, kitchen construction, adjustment work |
| Chrome-molybdenum steel |
Documents & Videos
