3/8 GEARLESS RATCHET- STUBBY
713.120111
- UNSPSC 27111711
0713120111061 1
0713120111061 1
Delivery
In stock delivery from our warehouses.
Promo Price : $22.00
$38.21
Units/package: 1
Units/package: 1
3/8 GEARLESS RATCHET- STUBBY — 713.120111
- 1/4 STUBBY GEARLESS RATCHET — 713.110111
- 3/8 GEARLESS RATCHET- STUBBY — 713.120111
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 8:59 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 3/8 in |
| Overall Length | 106 mm |
| Length To Centre of Square | 67 mm |
| Head Thickness | 23 mm |
| Head Thickness Without Drive | 11 mm |
| Handle Diameter | 27 mm |
| Head Diameter | 16 mm |
| EAN | 4024835843393 |
Features
| Short handle with reversible square drive |
| Head: overrun, turning angle less than 3° |
| For tight spaces, e.g. engine compartments, motorcycles, tool making, fine mechanics, kitchen construction, adjustment work |
| Chrome-molybdenum steel |
Documents & Videos
