1/2 inch heavy-duty cardan joint
714.138351
- UNSPSC 27112832
0714138351064 1
0714138351064 1
Delivery
In stock delivery from our warehouses.
1/2 inch heavy-duty cardan joint — 714.138351
- ADAPT-3/8-1/2IN — 714.1209
- 1/2 inch impact connector 75mm — 714.1322
- 1/2 inch impact connector 1/2IN 150MM — 714.1323
- EXT-1/2IN-L250MM — 714.13235
- 1/2 inch impact connector (1/2-3/4IN) — 714.1328
- 1/2 inch heavy-duty cardan joint — 714.138351
- 3/4 INCH IMPACT CONNECTOR - 1 INCH TIP — 714.1419
- 3/4 INCH IMPACT CONNECTOR - 1/2 INCH TIP — 714.14191
- 1 INCH IMPACT CONNECTOR - 3/4 INCH TIP — 714.15202
- 1/4'' Hex to 1/4'' SQ Imp Ready Sockt Adpt — SBD.DW2541IR
- 1/4'' Hex to 3/8'' SQ Imp Ready Sockt Adpt — SBD.DW2542IR
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 1:24 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 1:24 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2 in |
| Type | Power Cardan Joint |
| Length | 63 mm |
| Square Size | 1/2 in |
| Outer Diameter | 30 mm |
| Standards Met | DIN 3121, ISO 1174 |
| EAN | 4038898293156 |
