Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

"1/4"" extension 100MM"

713.118104 - UNSPSC 27112832
0713118104060 1
German Engineered
"1/4"" extension 100MM" "1/4"" extension 100MM"
"1/4"" extension 100MM"

Delivery

In stock delivery from our warehouses.

"1/4"" extension 100MM" — 713.118104
  • Extension 1/4 inch 70mm — 613.710
  • Extension 1/4 inch 150mm — 613.711
  • 1/2" angled extension WOBBLE-L53MM — 712.138100
  • 1/2" angled extension L53MM — 712.138102
  • 1/2" angled extension L75MM - OD — 712.138103
  • 1/2" angled extension L125MM — 712.138105
  • 1/2" extension L250MM — 712.138110
  • 1/2 inch cardan joint — 712.138301
  • 1/2" connection (1/2-3/8IN) — 712.138401
  • 1/2" connection (1/2-3/4IN) — 712.138402
  • "1/4"" extension 100MM" — 713.118104
  • "1/4"" extension 150MM" — 713.118106
  • "1/4"" extension 250MM" — 713.118110
  • 1/4 inch cardan joint — 713.118301
  • "1/4"" connector (1/4-3/8IN)" — 713.118401
  • "3/8"" connector (3/8-1/4IN)" — 713.128401
  • "3/8"" connector (3/8-1/2IN)-D20" — 713.128402
  • 3/4 inch connector (3/4-1/2IN) — 715.14108

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Extension
Drive Size 1/4 in
Length 101 mm
Outer Diameter 12 mm
EAN 4024835397612

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like