"1/4"" extension 150MM"
713.118106
- UNSPSC 27112832
0713118106060 1
0713118106060 1
Delivery
In stock delivery from our warehouses.
"1/4"" extension 150MM" — 713.118106
- Extension 1/4 inch 70mm — 613.710
- Extension 1/4 inch 150mm — 613.711
- 1/2" angled extension WOBBLE-L53MM — 712.138100
- 1/2" angled extension L53MM — 712.138102
- 1/2" angled extension L75MM - OD — 712.138103
- 1/2" angled extension L125MM — 712.138105
- 1/2" extension L250MM — 712.138110
- 1/2 inch cardan joint — 712.138301
- 1/2" connection (1/2-3/8IN) — 712.138401
- 1/2" connection (1/2-3/4IN) — 712.138402
- "1/4"" extension 100MM" — 713.118104
- "1/4"" extension 150MM" — 713.118106
- "1/4"" extension 250MM" — 713.118110
- 1/4 inch cardan joint — 713.118301
- "1/4"" connector (1/4-3/8IN)" — 713.118401
- "3/8"" connector (3/8-1/4IN)" — 713.128401
- "3/8"" connector (3/8-1/2IN)-D20" — 713.128402
- 3/4 inch connector (3/4-1/2IN) — 715.14108
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Extension |
| Drive Size | 1/4 in |
| Length | 152 mm |
| Outer Diameter | 12 mm |
| EAN | 4024835397636 |
Documents & Videos
