Impact Extension Adapter Set

965.905216 - UNSPSC 27111703
0965905216961 1
Impact Extension Adapter Set Impact Extension Adapter Set
Impact Extension Adapter Set

Delivery

In stock delivery from our warehouses.

Upgrade your toolkit today with Wurth's 6-piece 1/2" drive, impact-rated socket set! Don’t miss out—order now and experience the difference in quality and convenience!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:44 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:44 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces Included 6 pc
Compatible Foam 2.4.1
Width 115 mm
Height 38 mm
Depth 335 mm
Finish Carbon appearance
EAN 4061975388353

Benefits & Advantage

Uniform 2.4.1 grid dimensions are compatible with all ORSY system products.
Insert made from high-quality foam in attractive carbon finish for improved robustness, stability and easy cleaning.
Find the correct tools quickly and easily with tool sizes marked on the insert.

Applications

Wurth's 6-piece impact-rated socket set is the ultimate choice for professionals. With a robust and stable design, these sockets are built to withstand the toughest jobs. The high-quality foam insert, finished in an attractive carbon look, adds both durability and easy cleaning. Plus, clearly marked tool sizes on the insert mean you’ll be able to find the right tool quickly and easily every time. Elevate your efficiency and environment with this premium socket set!

Customers Also Viewed

Is Often Bought With

You Might Also Like