
2 pieces in stock at Vaughan, ON as of 2:46 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 2:46 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces Included | 6 pc |
| Compatible Foam | 2.4.1 |
| Width | 115 mm |
| Height | 38 mm |
| Depth | 335 mm |
| Finish | Carbon appearance |
| EAN | 4061975388353 |
| Uniform 2.4.1 grid dimensions are compatible with all ORSY system products. |
| Insert made from high-quality foam in attractive carbon finish for improved robustness, stability and easy cleaning. |
| Find the correct tools quickly and easily with tool sizes marked on the insert. |