1/2" POWER SOCKET SET 3 PCS (17, 19, 21MM)
714.13030
- UNSPSC 27111703
071413030 061 1
071413030 061 1
Delivery
In stock delivery from our warehouses.
For gentle installation of light metal rims. Long design with color coding system
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 8:33 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:33 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Square Drive | 1/2 in |
| Contents | 3 pieces (17, 19, 21mm) in plastic case |
| EAN | 4045727450987 |
Features
| Plastic sleeve |
| With plastic stop on the inside of the socket wrench insert |
| Plastic sleeve with color coding system |
Benefits & Advantage
| No more damage possible to paint on the aluminum rims |
| For protecting edges and surfaces on chrome plated wheel bolts |
| Simplifies identification of the size, thereby reducing loss of work time |
Notices
Use with 1/2" Impact Wrench Gun Art. No. 703.7360
Documents & Videos
