3/4 INCH IMPACT SOCKET SET-HEX-SHORT-8PCS
714.900500
- UNSPSC 27111703
0714900500961 1
0714900500961 1
Delivery
In stock delivery from our warehouses.
8 pieces, Hexagon, Metric, Short.
Promo Price : $239.00
$301.70
Units/package: 1
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 4:49 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 4:49 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 8 |
| EAN | 4058794467185 |
Features
Fits all conventional compressed air and electric drivers
Contents
| 3/4 Inch impact socket wrench insert 19 mm - Art. No. 714.1402 |
| 3/4 Inch impact socket wrench insert 22 mm - Art. No. 714.1403 |
| 3/4 Inch impact socket wrench insert 24 mm - Art. No. 714.1404 |
| 3/4 Inch impact socket wrench insert 27 mm - Art. No. 714.1405 |
| 3/4 Inch impact socket wrench insert 30 mm - Art. No. 714.1406 |
| 3/4 Inch impact socket wrench insert 32 mm - Art. No. 714.1407 |
| 3/4 Inch impact socket wrench insert 33 mm - Art. No. 714.14071 |
| 3/4 Inch impact socket wrench insert 36 mm - Art. No. 714.1408 |