THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

IMPSKT-1/2IN-LONG-TX40

715.136140 - UNSPSC 27111704
0715136140961 1
IMPSKT-1/2IN-LONG-TX40 IMPSKT-1/2IN-LONG-TX40
IMPSKT-1/2IN-LONG-TX40

Delivery

In stock delivery from our warehouses.
0 Review(s)

IMPSKT-1/2IN-LONG-TX40 — 715.136140
  • IMPSKT-1/2IN-EXTX-E10 — 715.13510
  • IMPSKT-1/2IN-EXTX-E14 — 715.13514
  • IMPSKT-1/2IN-LONG-TX30 — 715.136130
  • IMPSKT-1/2IN-LONG-TX40 — 715.136140
  • IMPSKT-1/2IN-LONG-TX45 — 715.136145
  • IMPSKT-1/2IN-LONG-TX50 — 715.136150
  • IMPSKT-1/2IN-LONG-TX70 — 715.136170
  • IMPSKT-1/2IN-LONG-TX80 — 715.136180

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 1/2 in
Tip Size TX40
Outer Diameter 25 mm
Length 78 mm
EAN 4058794464436

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.