Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2 "socket wrench long inch 3/8"

712.132350 - UNSPSC 27112814
0712132350961 1
1/2 "socket wrench long inch 3/8" 1/2 "socket wrench long inch 3/8"
1/2 "socket wrench long inch 3/8"

With ball catch groove.

16.18 Promo Price : $16.18 $21.63
Units/package: 1
1/2 "socket wrench long inch 3/8" — 712.132350
  • 1/2 "socket wrench long inch 3/8" — 712.132350
  • 1/2 "socket wrench long inch 7/16" — 712.132351
  • 1/2 "socket wrench long inch 1/2" — 712.132352
  • 1/2 "socket wrench long inch 9/16" — 712.132353
  • 1/2 "socket wrench long inch 5/8" — 712.132355
  • 1/2 "socket wrench long inch 11/16" — 712.132356
  • 1/2 "socket wrench long inch 3/4" — 712.132357
  • 1/2 "socket wrench long inch 13/16" — 712.132359
  • 1/2 "socket wrench long inch 7/8" — 712.132360
  • 1/2 "socket wrench long inch 15/16" — 712.132361
  • 1/2 "socket wrench long inch 1" — 712.132362
  • 1/2 "socket wrench long inch 1-1 / 16" — 712.132363
  • 1/2 "socket wrench long inch 1-1 / 8" — 712.132364
  • 1/2 "long socket wrench inch 1-3/8" — 712.132365

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/2 in
Drive Type Internal square
Length (L1) 77 mm
Material Steel
Design Long
Surface Chrome plater, polished
Hex size (in) 3/8 in
Socket wrench external diameter (D1) 21.8 mm
Socket wrench external diameter (D2) 15.4 mm
Socket wrench depth (t) 25 mm
EAN 4062856410637

Is Often Bought With

You Might Also Like