EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2 "socket wrench long inch 5/8"

712.132355 - UNSPSC 27112814
0712132355961 1
1/2 "socket wrench long inch 5/8" 1/2 "socket wrench long inch 5/8"
1/2 "socket wrench long inch 5/8"

Delivery

In stock delivery from our warehouses.

With ball catch groove.

1/2 "socket wrench long inch 5/8" — 712.132355
  • 1/2 "socket wrench long inch 3/8" — 712.132350
  • 1/2 "socket wrench long inch 7/16" — 712.132351
  • 1/2 "socket wrench long inch 1/2" — 712.132352
  • 1/2 "socket wrench long inch 9/16" — 712.132353
  • 1/2 "socket wrench long inch 5/8" — 712.132355
  • 1/2 "socket wrench long inch 11/16" — 712.132356
  • 1/2 "socket wrench long inch 3/4" — 712.132357
  • 1/2 "socket wrench long inch 13/16" — 712.132359
  • 1/2 "socket wrench long inch 7/8" — 712.132360
  • 1/2 "socket wrench long inch 15/16" — 712.132361
  • 1/2 "socket wrench long inch 1" — 712.132362
  • 1/2 "socket wrench long inch 1-1 / 16" — 712.132363
  • 1/2 "socket wrench long inch 1-1 / 8" — 712.132364
  • 1/2 "long socket wrench inch 1-3/8" — 712.132365

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/2 in
Drive Type Internal square
Length (L1) 77 mm
Material Steel
Design Long
Surface Chrome plater, polished
Hex size (in) 5/8 in
Socket wrench external diameter (D1) 22.9 mm
Socket wrench external diameter (D2) 22.9 mm
Socket wrench depth (t) 30 mm
EAN 4062856410736

Customers Also Viewed

Is Often Bought With

You Might Also Like