
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Drive | 1/2 in |
| Drive Type | Internal square |
| Length (L1) | 77 mm |
| Material | Steel |
| Design | Long |
| Surface | Chrome plater, polished |
| Hex size (in) | 7/16 in |
| Socket wrench external diameter (D1) | 21.8 mm |
| Socket wrench external diameter (D2) | 17.3 mm |
| Socket wrench depth (t) | 25 mm |
| EAN | 4062856410897 |