1/2" socket wrench inch hexagon short 5/8IN - OD
712.131206
- UNSPSC 27111704
0712131206060 1
0712131206060 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/2" socket wrench inch hexagon short 5/8IN - OD — 712.131206
- 1/2" socket wrench inch hexagon short 3/8IN - OD — 712.131201
- 1/2 inch socket wrench hexagon short 7/16IN - OD — 712.131202
- 1/2 inch socket wrench inch hexagon short 1/2IN — 712.131203
- 1/2 inch socket wrench inch hexagon short 9/16IN — 712.131204
- 1/2 inch socket wrench inch hexagon short 19/32IN — 712.131205
- 1/2" socket wrench inch hexagon short 5/8IN - OD — 712.131206
- 1/2" socket wrench inch hexagon short 11/16IN - OD — 712.131207
- 1/2 inch socket wrench inch hexagon short 3/4IN — 712.131208
- 1/2 inch socket wrench inch hexagon short 25/32IN — 712.131209
- 1/2" socket wrench inch hexagon short 13/16" - OD — 712.131210
- 1/2 inch socket wrench inch hexagon short 7/8IN — 712.131211
- 1/2 inch socket wrench inch hexagon short 15/16IN — 712.131212
- 1/2 inch socket wrench hexagon short 1IN - OD — 712.131213
- 1/2 inch socket wrench inch hexagon short 1-1/16IN — 712.131214
- 1/2 inch socket wrench hexagon short 1 1/8IN - OD — 712.131215
- 1/2 inch socket wrench inch hexagon short 1 1/4IN — 712.131217
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 1/2 in |
| Hex Size | 5/8 in |
| Length | 38 mm |
| Tip Diameter | 22.9 mm |
| Overall Diameter | 21.9 mm |
| Tip Length | 13 mm |
| EAN | 4024835712248 |
