EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2 inch socket wrench hexagon short 1 1/8IN - OD

712.131215 - UNSPSC 27111704
0712131215060 1
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

German Engineered
1/2 inch socket wrench hexagon short 1 1/8IN - OD 1/2 inch socket wrench hexagon short 1 1/8IN - OD
1/2 inch socket wrench hexagon short 1 1/8IN - OD

1/2 inch socket wrench hexagon short 1 1/8IN - OD — 712.131215
  • 1/2" socket wrench inch hexagon short 3/8IN - OD — 712.131201
  • 1/2 inch socket wrench hexagon short 7/16IN - OD — 712.131202
  • 1/2 inch socket wrench inch hexagon short 1/2IN — 712.131203
  • 1/2 inch socket wrench inch hexagon short 9/16IN — 712.131204
  • 1/2 inch socket wrench inch hexagon short 19/32IN — 712.131205
  • 1/2" socket wrench inch hexagon short 5/8IN - OD — 712.131206
  • 1/2" socket wrench inch hexagon short 11/16IN - OD — 712.131207
  • 1/2 inch socket wrench inch hexagon short 3/4IN — 712.131208
  • 1/2 inch socket wrench inch hexagon short 25/32IN — 712.131209
  • 1/2" socket wrench inch hexagon short 13/16" - OD — 712.131210
  • 1/2 inch socket wrench inch hexagon short 7/8IN — 712.131211
  • 1/2 inch socket wrench inch hexagon short 15/16IN — 712.131212
  • 1/2 inch socket wrench hexagon short 1IN - OD — 712.131213
  • 1/2 inch socket wrench inch hexagon short 1-1/16IN — 712.131214
  • 1/2 inch socket wrench hexagon short 1 1/8IN - OD — 712.131215
  • 1/2 inch socket wrench inch hexagon short 1 1/4IN — 712.131217

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 1-1/8 in
Length 44 mm
Tip Diameter 37.7 mm
Overall Diameter 33.5 mm
Tip Length 24.5 mm
EAN 4024835713634

Is Often Bought With

You Might Also Like