Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2 inch socket wrench inch hexagon short 1 1/4IN

712.131217 - UNSPSC 27111704
0712131217060 1
German Engineered
1/2 inch socket wrench inch hexagon short 1 1/4IN 1/2 inch socket wrench inch hexagon short 1 1/4IN
1/2 inch socket wrench inch hexagon short 1 1/4IN

1/2 inch socket wrench inch hexagon short 1 1/4IN — 712.131217
  • 1/2" socket wrench inch hexagon short 3/8IN - OD — 712.131201
  • 1/2 inch socket wrench hexagon short 7/16IN - OD — 712.131202
  • 1/2 inch socket wrench inch hexagon short 1/2IN — 712.131203
  • 1/2 inch socket wrench inch hexagon short 9/16IN — 712.131204
  • 1/2 inch socket wrench inch hexagon short 19/32IN — 712.131205
  • 1/2" socket wrench inch hexagon short 5/8IN - OD — 712.131206
  • 1/2" socket wrench inch hexagon short 11/16IN - OD — 712.131207
  • 1/2 inch socket wrench inch hexagon short 3/4IN — 712.131208
  • 1/2 inch socket wrench inch hexagon short 25/32IN — 712.131209
  • 1/2" socket wrench inch hexagon short 13/16" - OD — 712.131210
  • 1/2 inch socket wrench inch hexagon short 7/8IN — 712.131211
  • 1/2 inch socket wrench inch hexagon short 15/16IN — 712.131212
  • 1/2 inch socket wrench hexagon short 1IN - OD — 712.131213
  • 1/2 inch socket wrench inch hexagon short 1-1/16IN — 712.131214
  • 1/2 inch socket wrench hexagon short 1 1/8IN - OD — 712.131215
  • 1/2 inch socket wrench inch hexagon short 1 1/4IN — 712.131217

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 1-1/4 in
Length 44 mm
Tip Diameter 42 mm
Overall Diameter 38.1 mm
Tip Length 25.5 mm
EAN 4024835713818

Is Often Bought With

You Might Also Like