EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2 inch socket wrench inch hexagon short 9/16IN

712.131204 - UNSPSC 27111704
0712131204060 1
German Engineered
1/2 inch socket wrench inch hexagon short 9/16IN 1/2 inch socket wrench inch hexagon short 9/16IN
1/2 inch socket wrench inch hexagon short 9/16IN

Delivery

In stock delivery from our warehouses.

1/2 inch socket wrench inch hexagon short 9/16IN — 712.131204
  • 1/2" socket wrench inch hexagon short 3/8IN - OD — 712.131201
  • 1/2 inch socket wrench hexagon short 7/16IN - OD — 712.131202
  • 1/2 inch socket wrench inch hexagon short 1/2IN — 712.131203
  • 1/2 inch socket wrench inch hexagon short 9/16IN — 712.131204
  • 1/2 inch socket wrench inch hexagon short 19/32IN — 712.131205
  • 1/2" socket wrench inch hexagon short 5/8IN - OD — 712.131206
  • 1/2" socket wrench inch hexagon short 11/16IN - OD — 712.131207
  • 1/2 inch socket wrench inch hexagon short 3/4IN — 712.131208
  • 1/2 inch socket wrench inch hexagon short 25/32IN — 712.131209
  • 1/2" socket wrench inch hexagon short 13/16" - OD — 712.131210
  • 1/2 inch socket wrench inch hexagon short 7/8IN — 712.131211
  • 1/2 inch socket wrench inch hexagon short 15/16IN — 712.131212
  • 1/2 inch socket wrench hexagon short 1IN - OD — 712.131213
  • 1/2 inch socket wrench inch hexagon short 1-1/16IN — 712.131214
  • 1/2 inch socket wrench hexagon short 1 1/8IN - OD — 712.131215
  • 1/2 inch socket wrench inch hexagon short 1 1/4IN — 712.131217

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 9/16 in
Length 38 mm
Tip Diameter 20.6 mm
Overall Diameter 21.9 mm
Tip Length 13 mm
EAN 4024835712187

Customers Also Viewed

Is Often Bought With

You Might Also Like