LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

1/4 "socket wrench long, inch 1/2"

713.112189 - UNSPSC 27112814
0713112189961 1
1/4 "socket wrench long, inch 1/2" 1/4 "socket wrench long, inch 1/2"
1/4 "socket wrench long, inch 1/2"

Delivery

No stock for delivery. -
0 Review(s)

With ball catch groove.

1/4 "socket wrench long, inch 1/2" — 713.112189
  • 1/4 "socket wrench long, inch 1/4" — 713.112183
  • 1/4 "socket wrench long, inch 5/16" — 713.112185
  • 1/4 "socket wrench long, inch 11/32" — 713.112186
  • 1/4 "socket wrench long, inch 3/8" — 713.112187
  • 1/4 "socket wrench long, inch 7/16" — 713.112188
  • 1/4 "socket wrench long, inch 1/2" — 713.112189
  • 1/4 "socket wrench long, inch 9/16" — 713.112190

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/4 inch
Drive Type Internal square
Length (L1) 50 mm
Tip Type For outer hexagon
Design Long
Surface Chrome plated, polished
Hex size (in) 1/2 in
Socket wrench external diameter (D1) 17.6 mm
Socket wrench external diameter (D2) 17.6 mm
Socket wrench depth (t) 20.5 mm
EAN 4062856402380

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.