
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Drive | 1/4 inch |
| Drive Type | Internal square |
| Length (L1) | 50 mm |
| Tip Type | For outer hexagon |
| Design | Long |
| Surface | Chrome plated, polished |
| Hex size (in) | 1/4 in |
| Socket wrench external diameter (D1) | 9.9 mm |
| Socket wrench external diameter (D2) | 11.9 mm |
| Socket wrench depth (t) | 10.5 mm |
| EAN | 4062856402281 |