Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/4 "socket wrench long, inch 5/16"

713.112185 - UNSPSC 27112814
0713112185961 1
1/4 "socket wrench long, inch 5/16" 1/4 "socket wrench long, inch 5/16"
1/4 "socket wrench long, inch 5/16"

Delivery

In stock delivery from our warehouses.

With ball catch groove.

1/4 "socket wrench long, inch 5/16" — 713.112185
  • 1/4 "socket wrench long, inch 1/4" — 713.112183
  • 1/4 "socket wrench long, inch 5/16" — 713.112185
  • 1/4 "socket wrench long, inch 11/32" — 713.112186
  • 1/4 "socket wrench long, inch 3/8" — 713.112187
  • 1/4 "socket wrench long, inch 7/16" — 713.112188
  • 1/4 "socket wrench long, inch 1/2" — 713.112189
  • 1/4 "socket wrench long, inch 9/16" — 713.112190

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 1/4 inch
Drive Type Internal square
Length (L1) 50 mm
Tip Type For outer hexagon
Design Long
Surface Chrome plated, polished
Hex size (in) 5/16 in
Socket wrench external diameter (D1) 11.9 mm
Socket wrench external diameter (D2) 11.9 mm
Socket wrench depth (t) 16.5 mm
EAN 4062856402311

Customers Also Viewed

Is Often Bought With

You Might Also Like