1/4 "socket wrench long, inch 7/32"
713.112182
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 1/4 inch |
Drive Type | Internal square |
Length (L1) | 50 mm |
Tip Type | For outer hexagon |
Design | Long |
Surface | Chrome plated, polished |
Hex size (in) | 7/32 in |
Socket wrench external diameter (D1) | 8.9 mm |
Socket wrench external diameter (D2) | 11.9 mm |
Socket wrench depth (t) | 10.5 mm |
EAN | 4062856402335 |
Customers Also Viewed
Review(s)
Product not yet rated.