1/4"socket wrench set long, inch-11PC
713.112500
- UNSPSC 27111703
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 1/4 " |
Drive Type | Internal square |
Length | 50 mm |
Design | Long |
Surface | Chrome plated, polished |
Features
Ball Catch Groove |
11 Pieces, complete with 1/4" socket holder |
Customers Also Viewed
Review(s)
2021-08-08
tres satisfait