EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

3/8 "- Socket long, inch 15/16"

713.122140 - UNSPSC 27112814
0713122140961 1
3/8 "- Socket long, inch 15/16" 3/8 "- Socket long, inch 15/16"
3/8 "- Socket long, inch 15/16"

Delivery

In stock delivery from our warehouses.

With ball catch groove.

3/8 "- Socket long, inch 15/16" — 713.122140
  • 3/8 "- Socket long, inch 1/4" — 713.122130
  • 3/8 "- Socket long, inch 9/32" — 713.122131
  • 3/8 "- Socket long, inch 5/16" — 713.122132
  • 3/8 "- Socket long, inch 3/8" — 713.122133
  • 3/8 "- Socket long, inch 7/16" — 713.122134
  • 3/8 "- Socket long, inch 1/2" — 713.122135
  • 3/8 "- Socket long, inch 9/16" — 713.122136
  • 3/8 "- Socket long, inch 5/8" — 713.122137
  • 3/8 "- Socket long, inch 3/4" — 713.122138
  • 3/8 "- Socket long, inch 7/8" — 713.122139
  • 3/8 "- Socket long, inch 15/16" — 713.122140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 3/8 inch
Drive Type Internal square
Length (L1) 64 mm
Tip Type For outer hexagon
Design Long
Surface Chrome plated
Hex size (in) 15/16 in
Socket wrench external diameter (D1) 30 mm
Socket wrench external diameter (D2) 28 mm
Socket wrench depth (t) 25.5 mm
Material Steel
EAN 4062856412655

Customers Also Viewed

Is Often Bought With

You Might Also Like