Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

3/8 "- Socket long, inch 3/8"

713.122133 - UNSPSC 27112814
0713122133961 1
3/8 "- Socket long, inch 3/8" 3/8 "- Socket long, inch 3/8"
3/8 "- Socket long, inch 3/8"

Delivery

In stock delivery from our warehouses.

With ball catch groove.

7.87 Promo Price : $7.87 $18.38
Units/package: 1
3/8 "- Socket long, inch 3/8" — 713.122133
  • 3/8 "- Socket long, inch 1/4" — 713.122130
  • 3/8 "- Socket long, inch 9/32" — 713.122131
  • 3/8 "- Socket long, inch 5/16" — 713.122132
  • 3/8 "- Socket long, inch 3/8" — 713.122133
  • 3/8 "- Socket long, inch 7/16" — 713.122134
  • 3/8 "- Socket long, inch 1/2" — 713.122135
  • 3/8 "- Socket long, inch 9/16" — 713.122136
  • 3/8 "- Socket long, inch 5/8" — 713.122137
  • 3/8 "- Socket long, inch 3/4" — 713.122138
  • 3/8 "- Socket long, inch 7/8" — 713.122139
  • 3/8 "- Socket long, inch 15/16" — 713.122140

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 3/8 inch
Drive Type Internal square
Length (L1) 64 mm
Tip Type For outer hexagon
Design Long
Surface Chrome plated
Hex size (in) 3/8 in
Socket wrench external diameter (D1) 14.6 mm
Socket wrench external diameter (D2) 16.7 mm
Socket wrench depth (t) 25.5 mm
Material Steel
EAN 4062856412778
5584.716196 TECH TOOL KIT-WORKSHOP SERVER qty 1
713.122500 3/8IN SOCKET WRENCH SET W. HOLDER 11PCS qty 1

Customers Also Viewed

Is Often Bought With

You Might Also Like