3/8" socket wrench hexagon short HEX-WS3/4IN - OD
713.121212
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 3/8 in |
Hex Size | 3/4 in |
Length | 29 mm |
Tip Diameter | 25.6 mm |
Overall Diameter | 22.5 mm |
Tip Length | 15 mm |
Review(s)
Product not yet rated.