3/8 inch socket wrench hexagon short HEX-WS1/2IN
713.121207
- UNSPSC 27111704
0713121207060 1
0713121207060 1
Delivery
In stock delivery from our warehouses.
3/8 inch socket wrench hexagon short HEX-WS1/2IN — 713.121207
- 3/8 inch socket wrench hexagon short HEX-WS1/4IN — 713.121201
- 3/8 inch socket wrench hexagon short HEX-WS5/16IN — 713.121203
- 3/8" socket wrench hex short HEX-WS11/32IN - OD — 713.121204
- 3/8 inch socket wrench hexagon short HEX-WS3/8IN — 713.121205
- 3/8 inch socket wrench hexagon short HEX-WS7/16IN — 713.121206
- 3/8 inch socket wrench hexagon short HEX-WS1/2IN — 713.121207
- 3/8 inch socket wrench hexagon short HEX-WS9/16IN — 713.121208
- 3/8 inch socket wrench hexagon short HEX-WS19/32IN — 713.121209
- 3/8" socket wrench hexagon short HEX-WS5/8IN - OD — 713.121210
- 3/8" socket wrench hex short HEX-WS11/16IN - OD — 713.121211
- 3/8" socket wrench hexagon short HEX-WS3/4IN - OD — 713.121212
- 3/8" socket wrench hexagon short HEX-WS13/16" - OD — 713.121214
- 3/8 inch socket wrench hexagon short HEX-WS7/8IN — 713.121215
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 3/8 in |
| Hex Size | 1/2 in |
| Length | 25.5 mm |
| Tip Diameter | 18.4 mm |
| Overall Diameter | 17 mm |
| Tip Length | 9 mm |
| EAN | 4024835712613 |
