EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

3/8 "Socket Wrench Insert Hex inch 1/4"

715.127100 - UNSPSC 27112814
0715127100061 1
3/8 "Socket Wrench Insert Hex inch 1/4" 3/8 "Socket Wrench Insert Hex inch 1/4"
3/8 "Socket Wrench Insert Hex inch 1/4"

Delivery

In stock delivery from our warehouses.

With ball catch groove.

3/8 "Socket Wrench Insert Hex inch 1/4" — 715.127100
  • 3/8 "Socket Wrench Insert Hex inch 1/4" — 715.127100
  • 3/8 "Socket Wrench Insert Hex inch 5/16" — 715.127101
  • 3/8 "Socket Wrench Insert Hex inch 3/8" — 715.127102

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive 3/8 inch
Drive Type Internal square
Length (L1) 64 mm
Tip Type For outer hexagon
Design Long
Surface Chrome plated
Hex size (in) 1/4 in
Socket wrench external diameter (D1) 19 mm
Material Steel
EAN 4062856409280

Customers Also Viewed

Is Often Bought With

You Might Also Like