
Individual customers cannot purchase this product, including for in-store pickup.
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Drive | 3/8 inch |
| Drive Type | Internal square |
| Length (L1) | 64 mm |
| Tip Type | For outer hexagon |
| Design | Long |
| Hex size (in) | 3/8 in |
| Socket wrench external diameter (D1) | 19 mm |
| Material | Steel |
| EAN | 4062856409341 |