1/2 INCH SOCKET TX PLUS, E20-L45MM
715.132420
- UNSPSC 27111704
0715132420961 1
0715132420961 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/2 INCH SOCKET TX PLUS, E20-L45MM — 715.132420
- 1/2-INCH SOCKET WRENCH INSERT, E18-L38MM — 715.132318
- 1/2 INCH SOCKET TX PLUS, E18-L45MM — 715.132418
- 1/2 INCH SOCKET TX PLUS, E20-L45MM — 715.132420
- 1/2 INCH SOCKET TX PLUS, E22-L45MM — 715.132422
- 1/2 INCH SOCKET TX PLUS, E24-L45MM — 715.132424
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2 in |
| Drive Type | Internal Square |
| Tip Size | E20 |
| Tip Type | Torx Plus |
| Length | 45 mm |
| Finish | Zinc phosphated |
| EAN | 4056807700731 |
