1/2" socket wrench bi-hexagon short 12PT-WS10 - OD
712.133110
- UNSPSC 27111704
0712133110060 1
0712133110060 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/2" socket wrench bi-hexagon short 12PT-WS10 - OD — 712.133110
- 1/2" socket wrench bi-hexagon short 12PT-WS8 - OD — 712.133108
- 1/2" socket wrench bi-hexagon short 12PT-WS10 - OD — 712.133110
- 1/2" socket wrench bi-hexagon short 12PT-WS11 - OD — 712.133111
- 1/2" socket wrench bi-hexagon short 12PT-WS12 - OD — 712.133112
- 1/2" socket wrench bi-hexagon short 12PT-WS13" — 712.133113
- 1/2" socket wrench bi-hexagon short 12PT-WS14 - OD — 712.133114
- 1/2" socket wrench bi-hexagon short 12PT-WS15 — 712.133115
- 1/2" socket wrench bi-hexagon short 12PT-WS16" — 712.133116
- 1/2" socket wrench bi-hexagon short 12PT-WS18 - OD — 712.133118
- 1/2" socket wrench bi-hexagon short 12PT-WS19 - OD — 712.133119
- 1/2" socket wrench bi-hexagon short 12PT-WS20 - OD — 712.133120
- 1/2" socket wrench bi-hexagon short 12PT-WS21" — 712.133121
- 1/2" socket wrench bi-hexagon short 12PT-WS24" — 712.133124
- 1/2" socket wrench bi-hexagon short 12PT-WS34" — 712.133134
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Bi-Hexagon |
| Drive Size | 1/2 in |
| Hex Size | 10 mm |
| Length | 36 mm |
| Tip Diameter | 15.4 mm |
| Overall Diameter | 21.9 mm |
| Tip Length | 10 mm |
| EAN | 4024835713832 |
