1/2" socket wrench bi-hexagon short 12PT-WS14 - OD

712.133114 - UNSPSC 27111704
0712133114060 1
German Engineered
1/2" socket wrench bi-hexagon short 12PT-WS14 - OD 1/2" socket wrench bi-hexagon short 12PT-WS14 - OD
1/2" socket wrench bi-hexagon short 12PT-WS14 - OD
0 Review(s)

1/2" socket wrench bi-hexagon short 12PT-WS14 - OD — 712.133114
  • 1/2" socket wrench bi-hexagon short 12PT-WS8 - OD — 712.133108
  • 1/2" socket wrench bi-hexagon short 12PT-WS10 - OD — 712.133110
  • 1/2" socket wrench bi-hexagon short 12PT-WS11 - OD — 712.133111
  • 1/2" socket wrench bi-hexagon short 12PT-WS12 - OD — 712.133112
  • 1/2" socket wrench bi-hexagon short 12PT-WS13" — 712.133113
  • 1/2" socket wrench bi-hexagon short 12PT-WS14 - OD — 712.133114
  • 1/2" socket wrench bi-hexagon short 12PT-WS15 — 712.133115
  • 1/2" socket wrench bi-hexagon short 12PT-WS16" — 712.133116
  • 1/2" socket wrench bi-hexagon short 12PT-WS18 - OD — 712.133118
  • 1/2" socket wrench bi-hexagon short 12PT-WS19 - OD — 712.133119
  • 1/2" socket wrench bi-hexagon short 12PT-WS20 - OD — 712.133120
  • 1/2" socket wrench bi-hexagon short 12PT-WS21" — 712.133121
  • 1/2" socket wrench bi-hexagon short 12PT-WS24" — 712.133124
  • 1/2" socket wrench bi-hexagon short 12PT-WS34" — 712.133134

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Bi-Hexagon
Drive Size 1/2 in
Hex Size 14 mm
Length 36 mm
Tip Diameter 20.4 mm
Overall Diameter 21.9 mm
Tip Length 11 mm
EAN 4024835714341

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.