1/2" socket wrench bi-hexagon short 12PT-WS20 - OD

712.133120 - UNSPSC 27111704
0712133120060 1
German Engineered
1/2" socket wrench bi-hexagon short 12PT-WS20 - OD 1/2" socket wrench bi-hexagon short 12PT-WS20 - OD
1/2" socket wrench bi-hexagon short 12PT-WS20 - OD

1/2" socket wrench bi-hexagon short 12PT-WS20 - OD — 712.133120
  • 1/2" socket wrench bi-hexagon short 12PT-WS8 - OD — 712.133108
  • 1/2" socket wrench bi-hexagon short 12PT-WS10 - OD — 712.133110
  • 1/2" socket wrench bi-hexagon short 12PT-WS11 - OD — 712.133111
  • 1/2" socket wrench bi-hexagon short 12PT-WS12 - OD — 712.133112
  • 1/2" socket wrench bi-hexagon short 12PT-WS13" — 712.133113
  • 1/2" socket wrench bi-hexagon short 12PT-WS14 - OD — 712.133114
  • 1/2" socket wrench bi-hexagon short 12PT-WS15 — 712.133115
  • 1/2" socket wrench bi-hexagon short 12PT-WS16" — 712.133116
  • 1/2" socket wrench bi-hexagon short 12PT-WS18 - OD — 712.133118
  • 1/2" socket wrench bi-hexagon short 12PT-WS19 - OD — 712.133119
  • 1/2" socket wrench bi-hexagon short 12PT-WS20 - OD — 712.133120
  • 1/2" socket wrench bi-hexagon short 12PT-WS21" — 712.133121
  • 1/2" socket wrench bi-hexagon short 12PT-WS24" — 712.133124
  • 1/2" socket wrench bi-hexagon short 12PT-WS34" — 712.133134

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Bi-Hexagon
Drive Size 1/2 in
Hex Size 20 mm
Length 36 mm
Tip Diameter 27.9 mm
Overall Diameter 25.5 mm
Tip Length 16 mm
EAN 4024835714464

Is Often Bought With

You Might Also Like