1/2" socket wrench metric hexagon LONG-WS18 - OD
712.132318
- UNSPSC 27111704
0712132318061 1
0712132318061 1
Delivery
In stock delivery from our warehouses.
1/2" socket wrench metric hexagon LONG-WS18 - OD — 712.132318
- 1/2" socket wrench metric hexagon long LONG-WS10" — 712.132310
- 1/2" socket wrench metric hexagon long LONG-WS11" — 712.132311
- 1/2" socket wrench metric hexagon long LONG-WS13" — 712.132313
- 1/2" socket wrench metric hexagon long LONG-WS14" — 712.132314
- 1/2" socket wrench metric hexagon long LONG-WS15" — 712.132315
- 1/2" socket wrench metric hexagon long LONG-WS16" — 712.132316
- 1/2" socket wrench metric hexagon LONG-WS17 - OD — 712.132317
- 1/2" socket wrench metric hexagon LONG-WS18 - OD — 712.132318
- 1/2" socket wrench metric hexagon long LONG-WS19" — 712.132319
- 1/2" socket wrench metric hexagon long LONG-WS20" — 712.132320
- 1/2" socket wrench metric hexagon LONG-WS21 -OD — 712.132321
- 1/2" socket wrench metric hexagon long LONG-WS22" — 712.132322
- 1/2" socket wrench metric hexagon long LONG-WS23" — 712.132323
- 1/2" socket wrench metric hexagon long LONG-WS24" — 712.132324
- 1/2" socket wrench metric hexagon LONG-WS26 - OD — 712.132326
- 1/2" socket wrench metric hexagon long LONG-WS27" — 712.132327
- 1/2" socket wrench metric hex LONG-WS28 - OD — 712.132328
- 1/2" socket wrench metric hex long LONG-WS30 - OD — 712.132330
- 1/2" socket wrench metric hex long LONG-WS32 - OD — 712.132332
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 1/2 in |
| Hex Size | 18 mm |
| Length | 77 mm |
| Tip Diameter | 25.4 mm |
| Overall Diameter | 25.4 mm |
| Tip Length | 35.5 mm |
| EAN | 4038898207894 |
