1/2" socket wrench metric hexagon long LONG-WS14"

712.132314 - UNSPSC 27111704
0712132314060 1
German Engineered
1/2" socket wrench metric hexagon long LONG-WS14" 1/2" socket wrench metric hexagon long LONG-WS14"
1/2" socket wrench metric hexagon long LONG-WS14"
0 Review(s)

1/2" socket wrench metric hexagon long LONG-WS14" — 712.132314
  • 1/2" socket wrench metric hexagon long LONG-WS10" — 712.132310
  • 1/2" socket wrench metric hexagon long LONG-WS11" — 712.132311
  • 1/2" socket wrench metric hexagon long LONG-WS13" — 712.132313
  • 1/2" socket wrench metric hexagon long LONG-WS14" — 712.132314
  • 1/2" socket wrench metric hexagon long LONG-WS15" — 712.132315
  • 1/2" socket wrench metric hexagon long LONG-WS16" — 712.132316
  • 1/2" socket wrench metric hexagon LONG-WS17 - OD — 712.132317
  • 1/2" socket wrench metric hexagon LONG-WS18 - OD — 712.132318
  • 1/2" socket wrench metric hexagon long LONG-WS19" — 712.132319
  • 1/2" socket wrench metric hexagon long LONG-WS20" — 712.132320
  • 1/2" socket wrench metric hexagon LONG-WS21 -OD — 712.132321
  • 1/2" socket wrench metric hexagon long LONG-WS22" — 712.132322
  • 1/2" socket wrench metric hexagon long LONG-WS23" — 712.132323
  • 1/2" socket wrench metric hexagon long LONG-WS24" — 712.132324
  • 1/2" socket wrench metric hexagon LONG-WS26 - OD — 712.132326
  • 1/2" socket wrench metric hexagon long LONG-WS27" — 712.132327
  • 1/2" socket wrench metric hex LONG-WS28 - OD — 712.132328
  • 1/2" socket wrench metric hex long LONG-WS30 - OD — 712.132330
  • 1/2" socket wrench metric hex long LONG-WS32 - OD — 712.132332

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 14 mm
Length 77 mm
Tip Diameter 20.4 mm
Overall Diameter 21.8 mm
Tip Length 25 mm
EAN 4038898850168

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.