Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2" socket wrench metric hexagon long LONG-WS16"

712.132316 - UNSPSC 27111704
0712132316061 1
German Engineered
1/2" socket wrench metric hexagon long LONG-WS16" 1/2" socket wrench metric hexagon long LONG-WS16"
1/2" socket wrench metric hexagon long LONG-WS16"

1/2" socket wrench metric hexagon long LONG-WS16" — 712.132316
  • 1/2" socket wrench metric hexagon long LONG-WS10" — 712.132310
  • 1/2" socket wrench metric hexagon long LONG-WS11" — 712.132311
  • 1/2" socket wrench metric hexagon long LONG-WS13" — 712.132313
  • 1/2" socket wrench metric hexagon long LONG-WS14" — 712.132314
  • 1/2" socket wrench metric hexagon long LONG-WS15" — 712.132315
  • 1/2" socket wrench metric hexagon long LONG-WS16" — 712.132316
  • 1/2" socket wrench metric hexagon LONG-WS17 - OD — 712.132317
  • 1/2" socket wrench metric hexagon LONG-WS18 - OD — 712.132318
  • 1/2" socket wrench metric hexagon long LONG-WS19" — 712.132319
  • 1/2" socket wrench metric hexagon long LONG-WS20" — 712.132320
  • 1/2" socket wrench metric hexagon LONG-WS21 -OD — 712.132321
  • 1/2" socket wrench metric hexagon long LONG-WS22" — 712.132322
  • 1/2" socket wrench metric hexagon long LONG-WS23" — 712.132323
  • 1/2" socket wrench metric hexagon long LONG-WS24" — 712.132324
  • 1/2" socket wrench metric hexagon LONG-WS26 - OD — 712.132326
  • 1/2" socket wrench metric hexagon long LONG-WS27" — 712.132327
  • 1/2" socket wrench metric hex LONG-WS28 - OD — 712.132328
  • 1/2" socket wrench metric hex long LONG-WS30 - OD — 712.132330
  • 1/2" socket wrench metric hex long LONG-WS32 - OD — 712.132332

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 16 mm
Length 77 mm
Tip Diameter 22.6 mm
Overall Diameter 22.6 mm
Tip Length 35.5 mm
EAN 4038898207870

Is Often Bought With

You Might Also Like