EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2" socket wrench metric hexagon long LONG-WS19"

712.132319 - UNSPSC 27111704
0712132319060 1
German Engineered
1/2" socket wrench metric hexagon long LONG-WS19" 1/2" socket wrench metric hexagon long LONG-WS19"
1/2" socket wrench metric hexagon long LONG-WS19"

Delivery

In stock delivery from our warehouses.

1/2" socket wrench metric hexagon long LONG-WS19" — 712.132319
  • 1/2" socket wrench metric hexagon long LONG-WS10" — 712.132310
  • 1/2" socket wrench metric hexagon long LONG-WS11" — 712.132311
  • 1/2" socket wrench metric hexagon long LONG-WS13" — 712.132313
  • 1/2" socket wrench metric hexagon long LONG-WS14" — 712.132314
  • 1/2" socket wrench metric hexagon long LONG-WS15" — 712.132315
  • 1/2" socket wrench metric hexagon long LONG-WS16" — 712.132316
  • 1/2" socket wrench metric hexagon LONG-WS17 - OD — 712.132317
  • 1/2" socket wrench metric hexagon LONG-WS18 - OD — 712.132318
  • 1/2" socket wrench metric hexagon long LONG-WS19" — 712.132319
  • 1/2" socket wrench metric hexagon long LONG-WS20" — 712.132320
  • 1/2" socket wrench metric hexagon LONG-WS21 -OD — 712.132321
  • 1/2" socket wrench metric hexagon long LONG-WS22" — 712.132322
  • 1/2" socket wrench metric hexagon long LONG-WS23" — 712.132323
  • 1/2" socket wrench metric hexagon long LONG-WS24" — 712.132324
  • 1/2" socket wrench metric hexagon LONG-WS26 - OD — 712.132326
  • 1/2" socket wrench metric hexagon long LONG-WS27" — 712.132327
  • 1/2" socket wrench metric hex LONG-WS28 - OD — 712.132328
  • 1/2" socket wrench metric hex long LONG-WS30 - OD — 712.132330
  • 1/2" socket wrench metric hex long LONG-WS32 - OD — 712.132332

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 19 mm
Length 77 mm
Tip Diameter 26.5 mm
Overall Diameter 26.5 mm
Tip Length 35.5 mm
EAN 4038898252078

Customers Also Viewed

Is Often Bought With

You Might Also Like