EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2" socket wrench hex short SHORT-HEX-WS15 - OD

712.131115 - UNSPSC 27111704
0712131115060 1
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

German Engineered
1/2" socket wrench hex short SHORT-HEX-WS15 - OD 1/2" socket wrench hex short SHORT-HEX-WS15 - OD
1/2" socket wrench hex short SHORT-HEX-WS15 - OD

1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
  • 1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
  • 1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
  • 1/2" socket wrench hexagon short SHORT-HEX-WS10" — 712.131110
  • 1/2" socket wrench hex short SHORT-HEX-WS11 - OD — 712.131111
  • 1/2" socket wrench hex short SHORT-HEX-WS12 - OD — 712.131112
  • 1/2" socket wrench hexagon short SHORT-HEX-WS13" — 712.131113
  • 1/2" socket wrench hexagon short SHORT-HEX-WS14" — 712.131114
  • 1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
  • 1/2" socket wrench hex short SHORT-HEX-WS16 - OD — 712.131116
  • 1/2" socket wrench hexagon short SHORT-HEX-WS17" — 712.131117
  • 1/2" socket wrench hexagon short SHORT-HEX-WS18" — 712.131118
  • 1/2" socket wrench hexagon short SHORT-HEX-WS19" — 712.131119
  • 1/2" socket wrench hexagon short SHORT-HEX-WS20" — 712.131120
  • 1/2" socket wrench hex short SHORT-HEX-WS21 - OD — 712.131121
  • 1/2" socket wrench hex short SHORT-HEX-WS22 - OD — 712.131122
  • 1/2" socket wrench hex short SHORT-HEX-WS23 - OD — 712.131123
  • 1/2" socket wrench hexagon short SHORT-HEX-WS24" — 712.131124
  • 1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
  • 1/2" socket wrench hexagon short SHORT-HEX-WS26" — 712.131126
  • 1/2" socket wrench hexagon short SHORT-HEX-WS27" — 712.131127
  • 1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
  • 1/2" socket wrench hex short SHORT-HEX-WS30 - OD — 712.131130
  • 1/2" socket wrench hexagon short SHORT-HEX-WS32" — 712.131132
  • 1/2" socket wrench hex short SHORT-HEX-WS34 - OD — 712.131134
  • 1/2" socket wrench hexagon short SHORT-6PT-WS36" — 712.131136

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 15 mm
Length 36 mm
Tip Diameter 21.7 mm
Overall Diameter 22 mm
Tip Length 13 mm
EAN 4024835718875

Is Often Bought With

You Might Also Like