EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

1/2" socket wrench hex short SHORT-HEX-WS25 - OD

712.131125 - UNSPSC 27111704
0712131125060 1
Business customers only

Individual customers cannot purchase this product, including for in-store pickup.

German Engineered
1/2" socket wrench hex short SHORT-HEX-WS25 - OD 1/2" socket wrench hex short SHORT-HEX-WS25 - OD
1/2" socket wrench hex short SHORT-HEX-WS25 - OD

1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
  • 1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
  • 1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
  • 1/2" socket wrench hexagon short SHORT-HEX-WS10" — 712.131110
  • 1/2" socket wrench hex short SHORT-HEX-WS11 - OD — 712.131111
  • 1/2" socket wrench hex short SHORT-HEX-WS12 - OD — 712.131112
  • 1/2" socket wrench hexagon short SHORT-HEX-WS13" — 712.131113
  • 1/2" socket wrench hexagon short SHORT-HEX-WS14" — 712.131114
  • 1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
  • 1/2" socket wrench hex short SHORT-HEX-WS16 - OD — 712.131116
  • 1/2" socket wrench hexagon short SHORT-HEX-WS17" — 712.131117
  • 1/2" socket wrench hexagon short SHORT-HEX-WS18" — 712.131118
  • 1/2" socket wrench hexagon short SHORT-HEX-WS19" — 712.131119
  • 1/2" socket wrench hexagon short SHORT-HEX-WS20" — 712.131120
  • 1/2" socket wrench hex short SHORT-HEX-WS21 - OD — 712.131121
  • 1/2" socket wrench hex short SHORT-HEX-WS22 - OD — 712.131122
  • 1/2" socket wrench hex short SHORT-HEX-WS23 - OD — 712.131123
  • 1/2" socket wrench hexagon short SHORT-HEX-WS24" — 712.131124
  • 1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
  • 1/2" socket wrench hexagon short SHORT-HEX-WS26" — 712.131126
  • 1/2" socket wrench hexagon short SHORT-HEX-WS27" — 712.131127
  • 1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
  • 1/2" socket wrench hex short SHORT-HEX-WS30 - OD — 712.131130
  • 1/2" socket wrench hexagon short SHORT-HEX-WS32" — 712.131132
  • 1/2" socket wrench hex short SHORT-HEX-WS34 - OD — 712.131134
  • 1/2" socket wrench hexagon short SHORT-6PT-WS36" — 712.131136

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 25 mm
Length 38 mm
Tip Diameter 34 mm
Overall Diameter 30 mm
Tip Length 18 mm
EAN 4038898300816

Is Often Bought With

You Might Also Like