Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

1/2" socket wrench hex short SHORT-HEX-WS28 - OD

712.131128 - UNSPSC 27111704
0712131128060 1
German Engineered
1/2" socket wrench hex short SHORT-HEX-WS28 - OD 1/2" socket wrench hex short SHORT-HEX-WS28 - OD
1/2" socket wrench hex short SHORT-HEX-WS28 - OD

1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
  • 1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
  • 1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
  • 1/2" socket wrench hexagon short SHORT-HEX-WS10" — 712.131110
  • 1/2" socket wrench hex short SHORT-HEX-WS11 - OD — 712.131111
  • 1/2" socket wrench hex short SHORT-HEX-WS12 - OD — 712.131112
  • 1/2" socket wrench hexagon short SHORT-HEX-WS13" — 712.131113
  • 1/2" socket wrench hexagon short SHORT-HEX-WS14" — 712.131114
  • 1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
  • 1/2" socket wrench hex short SHORT-HEX-WS16 - OD — 712.131116
  • 1/2" socket wrench hexagon short SHORT-HEX-WS17" — 712.131117
  • 1/2" socket wrench hexagon short SHORT-HEX-WS18" — 712.131118
  • 1/2" socket wrench hexagon short SHORT-HEX-WS19" — 712.131119
  • 1/2" socket wrench hexagon short SHORT-HEX-WS20" — 712.131120
  • 1/2" socket wrench hex short SHORT-HEX-WS21 - OD — 712.131121
  • 1/2" socket wrench hex short SHORT-HEX-WS22 - OD — 712.131122
  • 1/2" socket wrench hex short SHORT-HEX-WS23 - OD — 712.131123
  • 1/2" socket wrench hexagon short SHORT-HEX-WS24" — 712.131124
  • 1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
  • 1/2" socket wrench hexagon short SHORT-HEX-WS26" — 712.131126
  • 1/2" socket wrench hexagon short SHORT-HEX-WS27" — 712.131127
  • 1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
  • 1/2" socket wrench hex short SHORT-HEX-WS30 - OD — 712.131130
  • 1/2" socket wrench hexagon short SHORT-HEX-WS32" — 712.131132
  • 1/2" socket wrench hex short SHORT-HEX-WS34 - OD — 712.131134
  • 1/2" socket wrench hexagon short SHORT-6PT-WS36" — 712.131136

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 28 mm
Length 44 mm
Tip Diameter 38 mm
Overall Diameter 33.5 mm
Tip Length 20 mm
EAN 4024835718981

Is Often Bought With

You Might Also Like