1/2" socket wrench hex short SHORT-HEX-WS8 - OD
712.131108
- UNSPSC 27111704
0712131108060 1
0712131108060 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
- 1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
- 1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
- 1/2" socket wrench hexagon short SHORT-HEX-WS10" — 712.131110
- 1/2" socket wrench hex short SHORT-HEX-WS11 - OD — 712.131111
- 1/2" socket wrench hex short SHORT-HEX-WS12 - OD — 712.131112
- 1/2" socket wrench hexagon short SHORT-HEX-WS13" — 712.131113
- 1/2" socket wrench hexagon short SHORT-HEX-WS14" — 712.131114
- 1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
- 1/2" socket wrench hex short SHORT-HEX-WS16 - OD — 712.131116
- 1/2" socket wrench hexagon short SHORT-HEX-WS17" — 712.131117
- 1/2" socket wrench hexagon short SHORT-HEX-WS18" — 712.131118
- 1/2" socket wrench hexagon short SHORT-HEX-WS19" — 712.131119
- 1/2" socket wrench hexagon short SHORT-HEX-WS20" — 712.131120
- 1/2" socket wrench hex short SHORT-HEX-WS21 - OD — 712.131121
- 1/2" socket wrench hex short SHORT-HEX-WS22 - OD — 712.131122
- 1/2" socket wrench hex short SHORT-HEX-WS23 - OD — 712.131123
- 1/2" socket wrench hexagon short SHORT-HEX-WS24" — 712.131124
- 1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
- 1/2" socket wrench hexagon short SHORT-HEX-WS26" — 712.131126
- 1/2" socket wrench hexagon short SHORT-HEX-WS27" — 712.131127
- 1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
- 1/2" socket wrench hex short SHORT-HEX-WS30 - OD — 712.131130
- 1/2" socket wrench hexagon short SHORT-HEX-WS32" — 712.131132
- 1/2" socket wrench hex short SHORT-HEX-WS34 - OD — 712.131134
- 1/2" socket wrench hexagon short SHORT-6PT-WS36" — 712.131136
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Socket |
| Drive Size | 1/2 in |
| Hex Size | 8 mm |
| Length | 36 mm |
| Tip Diameter | 13 mm |
| Overall Diameter | 23 mm |
| Tip Length | 8 mm |
| EAN | 4024835718806 |
