1/2" socket wrench hex short SHORT-HEX-WS9 - OD

712.131109 - UNSPSC 27111704
0712131109060 1
German Engineered
1/2" socket wrench hex short SHORT-HEX-WS9 - OD 1/2" socket wrench hex short SHORT-HEX-WS9 - OD
1/2" socket wrench hex short SHORT-HEX-WS9 - OD

1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
  • 1/2" socket wrench hex short SHORT-HEX-WS8 - OD — 712.131108
  • 1/2" socket wrench hex short SHORT-HEX-WS9 - OD — 712.131109
  • 1/2" socket wrench hexagon short SHORT-HEX-WS10" — 712.131110
  • 1/2" socket wrench hex short SHORT-HEX-WS11 - OD — 712.131111
  • 1/2" socket wrench hex short SHORT-HEX-WS12 - OD — 712.131112
  • 1/2" socket wrench hexagon short SHORT-HEX-WS13" — 712.131113
  • 1/2" socket wrench hexagon short SHORT-HEX-WS14" — 712.131114
  • 1/2" socket wrench hex short SHORT-HEX-WS15 - OD — 712.131115
  • 1/2" socket wrench hex short SHORT-HEX-WS16 - OD — 712.131116
  • 1/2" socket wrench hexagon short SHORT-HEX-WS17" — 712.131117
  • 1/2" socket wrench hexagon short SHORT-HEX-WS18" — 712.131118
  • 1/2" socket wrench hexagon short SHORT-HEX-WS19" — 712.131119
  • 1/2" socket wrench hexagon short SHORT-HEX-WS20" — 712.131120
  • 1/2" socket wrench hex short SHORT-HEX-WS21 - OD — 712.131121
  • 1/2" socket wrench hex short SHORT-HEX-WS22 - OD — 712.131122
  • 1/2" socket wrench hex short SHORT-HEX-WS23 - OD — 712.131123
  • 1/2" socket wrench hexagon short SHORT-HEX-WS24" — 712.131124
  • 1/2" socket wrench hex short SHORT-HEX-WS25 - OD — 712.131125
  • 1/2" socket wrench hexagon short SHORT-HEX-WS26" — 712.131126
  • 1/2" socket wrench hexagon short SHORT-HEX-WS27" — 712.131127
  • 1/2" socket wrench hex short SHORT-HEX-WS28 - OD — 712.131128
  • 1/2" socket wrench hex short SHORT-HEX-WS30 - OD — 712.131130
  • 1/2" socket wrench hexagon short SHORT-HEX-WS32" — 712.131132
  • 1/2" socket wrench hex short SHORT-HEX-WS34 - OD — 712.131134
  • 1/2" socket wrench hexagon short SHORT-6PT-WS36" — 712.131136

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/2 in
Hex Size 9 mm
Length 36 mm
Tip Diameter 14.2 mm
Overall Diameter 23 mm
Tip Length 9 mm
EAN 4024835718813

Is Often Bought With

You Might Also Like