1/2" socket wrench metric hex WS8-140MM - OD
715.137082
- UNSPSC 27111704
0715137082961 1
0715137082961 1
Business customers only
Individual customers cannot purchase this product, including for in-store pickup.
Delivery
1/2" socket wrench metric hex WS8-140MM - OD — 715.137082
- 1/2 inch socket wrench metric hex WS4-60MM — 715.137040
- 1/2 inch socket wrench metric hex WS5-60MM — 715.137051
- 1/2 inch socket wrench metric hex WS6-60MM — 715.137060
- 1/2 inch socket wrench metric hex WS6-140MM — 715.137062
- 1/2 inch socket wrench metric hex WS7-60MM — 715.13707
- 1/2 inch socket wrench metric hex WS8-60MM — 715.137080
- 1/2" socket wrench metric hex WS8-140MM - OD — 715.137082
- 1/2 inch socket wrench metric hex WS10-60MM — 715.137100
- 1/2 inch socket wrench metric hex WS10-140MM - OD — 715.137102
- 1/2 inch socket wrench metric hex WS12-60MM — 715.137120
- 1/2 inch socket wrench metric hex WS12-140MM - OD — 715.137122
- 1/2 inch socket wrench metric hex WS14-60MM — 715.13714
- 1/2 inch socket wrench metric hex WS17-60MM — 715.13717
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Hex Drive |
| Drive Size | 1/2 in |
| Hex Size | 8 mm |
| Length | 140 mm |
| Overall Diameter | 22.5 mm |
| EAN | 4050382100306 |
